- 0.75 in Bore Diameter
- 64 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.3 lb
| Bolt Size | 5/16 in, M8 |
| Bore Dia. | 0.75 in |
| Dynamic Load Rating | 2440 N |
| Static Load Rating | 1220 N |
| Flange Type | 3-Bolt Flange |
| Overall Width | 33 mm |
| Bearing Material | Stainless Steel |
| Housing Material | Thermoplastic |
| Operating Temperature [Max] | 250° F |
| Grease Type | H1 Food Grade Grease |
| Housing Length | 64 mm |
| Duty Type | Standard |
| Locking Type | Set Screw |
| Seal Type | Dual Seals (B-Type) |
| Housing Height | 108 mm |
| Closure Material | Silicone Rubber |
| Weight | 0.6 LB |
| EAN or UPC | 800675675042 |

