- 25 mm Bore Diameter
- 70 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 1.9 lb
| Dynamic Load Rating | 2670 N |
| Static Load Rating | 1440 N |
| Duty Type | Standard |
| Housing Height | 121 mm |
| Housing Length | 70 mm |
| Operating Temperature [Max] | 250° F |
| Housing Material | Thermoplastic |
| Bore Dia. | 25 mm |
| Flange Type | 3-Bolt Flange |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Stainless Steel |
| Seal Type | 2 Triple Lip Seals |
| Overall Width | 37 mm |
| Bolt Size | 5/16 in, M8 |
| Locking Type | Set Screw |
| Closure Material | Silicone Rubber |
| Weight | 0.7 LB |
| EAN or UPC | 800675735166 |

