- 1.188 in Bore Diameter
- 83 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.4 lb
| Bore Dia. | 1.188 in |
| Operating Temperature [Max] | 250° F |
| Seal Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Housing Length | 83 mm |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 3710 N |
| Static Load Rating | 2020 N |
| Locking Type | Set Screw |
| Housing Material | Thermoplastic |
| Flange Type | 3-Bolt Flange |
| Grease Type | H1 Food Grade Grease |
| Overall Width | 40 mm |
| Housing Height | 137 mm |
| Bolt Size | 5/16 in, M8 |
| Weight | 1.1 LB |
| EAN or UPC | 800675694388 |

