IPTCI
SUCTFL 205 25MM
Thermoplastic 25 mm Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118119923
- 25 mm Bore Diameter
- 130 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.5 lb
| Bearing Material | Stainless Steel |
| Locking Type | Set Screw |
| Housing Length | 130 mm |
| Relubrication | Yes |
| Flange Type | 2-Bolt Flange |
| Housing Material | Thermoplastic |
| Closure Type | Dual Seals (B-Type) |
| Closure Material | Silicone Rubber |
| Bore Dia. | 25 mm |
| Overall Width | 37 mm |
| Dynamic Load Rating | 2670 N |
| Grease Type | H1 Food Grade Grease |
| Bolt Size | 3/8 in, M10 |
| Housing Height | 70 mm |
| Bolt Centers | 99 mm |
| Static Load Rating | 1440 N |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Weight | 0.7 LB |
| EAN or UPC | 800675697129 |
