IPTCI
SUCTFL 208 40MM
Thermoplastic 40 mm Bore Standard Duty 2-Bolt Flange Ball Bearing
Item #118119957
- 40 mm Bore Diameter
- 175 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 3.7 lb
| Housing Length | 175 mm |
| Bolt Centers | 144 mm |
| Static Load Rating | 3300 N |
| Locking Type | Set Screw |
| Grease Type | H1 Food Grade Grease |
| Housing Material | Thermoplastic |
| Closure Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 5660 N |
| Duty Type | Standard |
| Flange Type | 2-Bolt Flange |
| Bearing Material | Stainless Steel |
| Bolt Size | 1/2 in, M14 |
| Operating Temperature [Max] | 250° F |
| Bore Dia. | 40 mm |
| Overall Width | 52 mm |
| Housing Height | 100 mm |
| Weight | 2.0 LB |
| EAN or UPC | 800675696689 |
