- Set Screw Locking Type
- Thermoplastic Housing Material
- 1 in Inner Diameter
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 0.8 lb
| Bolt Centers | 105 mm |
| Housing Height | 71 mm |
| Bolt Size | 3/8 in, M10 |
| Static Load Rating | 1440 N |
| Locking Type | Set Screw |
| Housing Material | Thermoplastic |
| Housing Length | 140 mm |
| Operating Temperature [Max] | 250° F |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | H1 Food Grade Grease |
| Duty Type | Standard |
| I.D. | 1 in |
| Overall Width | 38 mm |
| Dynamic Load Rating | 2670 N |
| Bearing Material | Stainless Steel |
| Weight | 0.8 LB |
| EAN or UPC | 800675695736 |

