- Set Screw Locking Type
- Thermoplastic Housing Material
- 1.188 in Inner Diameter
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 1.2 lb
| Bolt Centers | 119 mm |
| Housing Material | Thermoplastic |
| Duty Type | Standard |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 3710 N |
| Overall Width | 46 mm |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | H1 Food Grade Grease |
| Housing Length | 163 mm |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 250° F |
| I.D. | 1.188 in |
| Bolt Size | 1/2 in, M14 |
| Static Load Rating | 2020 N |
| Housing Height | 84 mm |
| Weight | 1.2 LB |
| EAN or UPC | 800675735333 |

