- Set Screw Locking Type
- Thermoplastic Housing Material
- 1.5 in Inner Diameter
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 2.2 lb
| Locking Type | Set Screw |
| Housing Height | 99 mm |
| Housing Material | Thermoplastic |
| Bearing Material | Stainless Steel |
| Overall Width | 54 mm |
| Closure Type | Dual Seals (B-Type) |
| I.D. | 1.5 in |
| Duty Type | Standard |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 5660 N |
| Housing Length | 184 mm |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 3300 N |
| Bolt Centers | 137 mm |
| Bolt Size | 1/2 in, M14 |
| Weight | 2.2 LB |
| EAN or UPC | 800675679132 |

