- Set Screw Locking Type
- Thermoplastic Housing Material
- 0.75 in Inner Diameter
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Triple Lip Seals (L3)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Relubricatable through included Grease Zerk
- 1.4 lb
| Static Load Rating | 1220 N |
| Bolt Centers | 1.313 in |
| Bolt Size | 3/8 in-16 UNC |
| Grease Type | H1 Food Grade Grease |
| Bearing Material | Stainless Steel |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Housing Material | Thermoplastic |
| Overall Width | 35 mm |
| Closure Type | 2 Triple Lip Seals |
| Housing Length | 73 mm |
| Locking Type | Set Screw |
| Housing Height | 66 mm |
| Dynamic Load Rating | 2440 N |
| I.D. | 0.75 in |
| Weight | 0.6 LB |
| EAN or UPC | 800675734459 |

