- Set Screw Locking Type
- Thermoplastic Housing Material
- 1.438 in Inner Diameter
features
- Corrosion Resistant Thermoplastic Housing
- Stainless Steel Wide Inner Ring Bearing
- Set Screw Locking
- Silicone Rubber Dual Seals (B-Type)
- Pre-Lubricated with quality H-1 Food Grade Grease
- Lubed for Life - Non Relubricatable
- 3.8 lb
| Static Load Rating | 2780 N |
| Grease Type | H1 Food Grade Grease |
| Operating Temperature [Max] | 250° F |
| Duty Type | Standard |
| Bolt Centers | 1.875 in |
| Housing Height | 95 mm |
| Housing Length | 110 mm |
| Locking Type | Set Screw |
| Overall Width | 48 mm |
| Bolt Size | 1/2 in-13 UNC |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 4930 N |
| Housing Material | Thermoplastic |
| Closure Type | Dual Seals (B-Type) |
| I.D. | 1.438 in |
| Weight | 1.7 LB |
| EAN or UPC | 800675730864 |

