- 130 mm Outer Dimeter
- 2 Triple Lip Seals Closure Type
- Set Screw Locking Type
features
- Set Screw Locking
- Wide Inner Ring
- Lubrication Groove with hole on collar side
- Additional oil hole on opposite side
- Anti-Rotation Device
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- 5.02 lb
| Bore Diameter | 2.938 in |
| Locking Type | Set Screw |
| Static Load Rating | 10540 N |
| Closure Type | 2 Triple Lip Seals |
| Dynamic Load Rating | 14620 N |
| Outer Diameter Type | Spherical |
| Bore Type | Round |
| Duty Type | Standard |
| Operating Temperature [Max] | 248° F |
| Inner Ring Type | Wide Inner Ring |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| O.D. | 130 mm |
| Length Through Bore | 3.063 in |
| Weight | 5.02 LB |
| EAN or UPC | 800675763152 |

