- 1.438 in Bore Diameter
- 117 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 3.30 lb
| Housing Length | 117 mm |
| Bolt Centers | 92 mm |
| Closure Type | Dual Seals (B-Type) |
| Flange Type | 4-Bolt Flange |
| Duty Type | Standard |
| Overall Width | 44 mm |
| Bore Dia. | 1.438 in |
| Housing Height | 117 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 5535 N |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Locking Type | Set Screw |
| Bolt Size | 7/16 in, M12 |
| Operating Temperature [Max] | 248° F |
| Static Load Rating | 3340 N |
| Weight | 3.3 LB |
| EAN or UPC | 800675632113 |

