Skip to content Skip to navigation menu
Cast Iron 1.5 in Bore Standard Duty 4-Bolt Flange Ball Bearing

UCF 208 24

Cast Iron 1.5 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118120191
  • 1.5 in Bore Diameter
  • 130 mm Housing Length
  • Standard Duty Type
  • Set Screw Locking Type
Cast Iron 1.5 in Bore Standard Duty 4-Bolt Flange Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Bore Diameter
  • 130 mm Housing Length
  • Standard Duty Type
  • Set Screw Locking Type

features

  • Solid Base Cast Iron Housing
  • Wide Inner Ring Bearing
  • Set Screw Locking
  • Dual Seals (B-Type)
  • Pre-Lubricated with quality NLGI2 Bearing Grease
  • Relubricatable through included Grease Zerk
  • 4.2 lb
Flange Type 4-Bolt Flange
Duty Type Standard
Static Load Rating 3960 N
Bolt Centers 102 mm
Closure Type Dual Seals (B-Type)
Bolt Size 1/2 in, M14
Grease Type NLGI Grade 2 Lithium Based Bearing Grease
Bore Dia. 1.5 in
Relubrication Yes
Closure Material NBR - Buna
Overall Width 52 mm
Bearing Material AISI 52100
Housing Material Cast Iron
Operating Temperature [Max] 248° F
Dynamic Load Rating 6375 N
Housing Height 130 mm
Locking Type Set Screw
Housing Length 130 mm
Weight 4.2 LB
EAN or UPC 800675635619
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison