IPTCI
UCF 210 50 MM L3
Cast Iron 50 mm Bore Standard Duty 4-Bolt Flange Ball Bearing
Item #118120208
- 50 mm Bore Diameter
- 143 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5.6 lb
| Housing Length | 143 mm |
| Overall Width | 55 mm |
| Bolt Centers | 111 mm |
| Flange Type | 4-Bolt Flange |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Bore Dia. | 50 mm |
| Duty Type | Standard |
| Bolt Size | 9/16 in, M14 |
| Bearing Material | AISI 52100 |
| Static Load Rating | 4910 N |
| Relubrication | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Operating Temperature [Max] | 248° F |
| Closure Material | NBR - Buna |
| Dynamic Load Rating | 7400 N |
| Closure Type | 2 Triple Lip Seals |
| Housing Height | 143 mm |
| Weight | 5.6 LB |
| EAN or UPC | 800675718640 |
