- 2.188 in Bore Diameter
- 165 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 7.70 lb
| Bore Dia. | 2.188 in |
| Bolt Centers | 130 mm |
| Housing Length | 165 mm |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Relubrication | Yes |
| Closure Material | NBR - Buna |
| Closure Type | Dual Seals (B-Type) |
| Bolt Size | 5/8 in, M16 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Operating Temperature [Max] | 248° F |
| Overall Width | 59 mm |
| Housing Height | 165 mm |
| Flange Type | 4-Bolt Flange |
| Dynamic Load Rating | 9490 N |
| Locking Type | Set Screw |
| Static Load Rating | 6440 N |
| Bearing Material | AISI 52100 |
| Weight | 7.7 LB |
| EAN or UPC | 800675648497 |

