- 70 mm Bore Diameter
- 193 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 13.9 lb
| Duty Type | Standard |
| Bolt Centers | 152 mm |
| Flange Type | 4-Bolt Flange |
| Bearing Material | AISI 52100 |
| Bore Dia. | 70 mm |
| Overall Width | 75 mm |
| Dynamic Load Rating | 13530 N |
| Static Load Rating | 9620 N |
| Housing Length | 193 mm |
| Closure Material | NBR - Buna |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Locking Type | Set Screw |
| Housing Height | 193 mm |
| Housing Material | Cast Iron |
| Relubrication | Yes |
| Closure Type | Dual Seals (B-Type) |
| Bolt Size | 11/16 in, M20 |
| Operating Temperature [Max] | 248° F |
| Weight | 13.9 LB |
| EAN or UPC | 800675752088 |

