- 15 mm Bore Diameter
- 100 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 2 lb
| Flange Type | Piloted Flange |
| Closure Type | Dual Seals (B-Type) |
| Bearing Material | AISI 52100 |
| Housing Length | 100 mm |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 248° F |
| Duty Type | Standard |
| Closure Material | NBR - Buna |
| Static Load Rating | 1600 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Dynamic Load Rating | 2740 N |
| Bolt Circle Diameter | 78 mm |
| Bolt Size | 3/8 in, M10 |
| Bore Dia. | 15 mm |
| Pilot Diameter | 62 mm |
| Overall Width | 28 mm |
| Housing Material | Cast Iron |
| Housing Height | 100 mm |
| Weight | 2.0 LB |
| EAN or UPC | 800675705602 |

