- 1.563 in Bore Diameter
- 145 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 4.6 lb
| Closure Type | Dual Seals (B-Type) |
| Pilot Diameter | 100 mm |
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 6375 N |
| Housing Length | 145 mm |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Housing Height | 145 mm |
| Overall Width | 41 mm |
| Flange Type | Piloted Flange |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 3960 N |
| Bolt Circle Diameter | 120 mm |
| Bearing Material | AISI 52100 |
| Bore Dia. | 1.563 in |
| Bolt Size | 7/16 in, M12 |
| Housing Material | Cast Iron |
| Weight | 4.6 LB |
| EAN or UPC | 800675715304 |

