- 1.25 in Bore Diameter
- 127 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 3.9 lb
| Overall Width | 30 mm |
| Operating Temperature [Max] | 248° F |
| Bolt Circle Diameter | 104.8 mm |
| Bolt Size | 3/8 in, M10 |
| Housing Material | Cast Iron |
| Bore Dia. | 1.25 in |
| Housing Height | 127 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Pilot Diameter | 85.7 mm |
| Housing Length | 127 mm |
| Flange Type | Piloted Flange |
| Closure Type | 2 Triple Lip Seals |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Static Load Rating | 2430 N |
| Duty Type | Standard |
| Dynamic Load Rating | 4200 N |
| Weight | 3.9 LB |
| EAN or UPC | 800675711054 |

