- 1.625 in Bore Diameter
- 133 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 4.40 lb
| Housing Length | 133 mm |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 7110 N |
| Housing Height | 133 mm |
| Static Load Rating | 4460 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Circle Diameter | 111.1 mm |
| Duty Type | Standard |
| Bolt Size | 3/8 in, M10 |
| Housing Material | Cast Iron |
| Pilot Diameter | 92.1 mm |
| Closure Type | Dual Seals (B-Type) |
| Bore Dia. | 1.625 in |
| Locking Type | Set Screw |
| Flange Type | Piloted Flange |
| Operating Temperature [Max] | 248° F |
| Overall Width | 39 mm |
| Weight | 4.4 LB |
| EAN or UPC | 800675750756 |

