- 1.375 in Bore Diameter
- 133 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Medium Duty
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- relubricatable through included Grease Zerk
- 4.2 lb
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Housing Height | 133 mm |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 6375 N |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 248° F |
| Bolt Circle Diameter | 111.1 mm |
| Pilot Diameter | 92.1 mm |
| Duty Type | Medium |
| Housing Length | 133 mm |
| Static Load Rating | 3960 N |
| Bolt Size | 3/8 in, M10 |
| Closure Type | Dual Seals (B-Type) |
| Closure Material | NBR - Buna |
| Overall Width | 39 mm |
| Flange Type | Piloted Flange |
| Bore Dia. | 1.375 in |
| Weight | 4.2 LB |
| EAN or UPC | 800675713133 |

