- 1.688 in Bore Diameter
- 155 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Medium Duty
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- relubricatable through included Grease Zerk
- 5.7 lb
| Pilot Diameter | 108 mm |
| Operating Temperature [Max] | 248° F |
| Duty Type | Medium |
| Housing Height | 155 mm |
| Bolt Size | 7/16 in, M12 |
| Static Load Rating | 4910 N |
| Closure Type | Dual Seals (B-Type) |
| Bore Dia. | 1.688 in |
| Bolt Circle Diameter | 130 mm |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Locking Type | Set Screw |
| Dynamic Load Rating | 7400 N |
| Housing Length | 155 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Flange Type | Piloted Flange |
| Overall Width | 40 mm |
| Weight | 5.7 LB |
| EAN or UPC | 800675716363 |

