- 2.25 in Bore Diameter
- 180 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Medium Duty
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- relubricatable through included Grease Zerk
- 9.5 lb
| Closure Type | Dual Seals (B-Type) |
| Bore Dia. | 2.25 in |
| Operating Temperature [Max] | 248° F |
| Bolt Circle Diameter | 152.4 mm |
| Housing Height | 180 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Housing Length | 180 mm |
| Pilot Diameter | 127 mm |
| Flange Type | Piloted Flange |
| Locking Type | Set Screw |
| Dynamic Load Rating | 11500 N |
| Static Load Rating | 7940 N |
| Bolt Size | 1/2 in, M14 |
| Closure Material | NBR - Buna |
| Housing Material | Cast Iron |
| Overall Width | 44 mm |
| Weight | 9.5 LB |
| EAN or UPC | 800675696771 |

