- 2.438 in Bore Diameter
- 194 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Medium Duty
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- relubricatable through included Grease Zerk
- 11.7 lb
| Static Load Rating | 8760 N |
| Bolt Circle Diameter | 165 mm |
| Housing Height | 194 mm |
| Dynamic Load Rating | 12400 N |
| Flange Type | Piloted Flange |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Duty Type | Medium |
| Operating Temperature [Max] | 248° F |
| Bore Dia. | 2.438 in |
| Bolt Size | 1/2 in, M14 |
| Closure Type | 2 Triple Lip Seals |
| Housing Length | 194 mm |
| Overall Width | 51 mm |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Pilot Diameter | 139.7 mm |
| Weight | 11.7 LB |
| EAN or UPC | 800675720599 |

