- 2.5 in Bore Diameter
- 194 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Medium Duty
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- relubricatable through included Grease Zerk
- 12.5 lb
| Bore Dia. | 2.5 in |
| Pilot Diameter | 139.7 mm |
| Flange Type | Piloted Flange |
| Static Load Rating | 9620 N |
| Dynamic Load Rating | 13530 N |
| Bolt Circle Diameter | 165 mm |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Closure Type | 2 Triple Lip Seals |
| Overall Width | 56 mm |
| Housing Length | 194 mm |
| Closure Material | NBR - Buna |
| Housing Height | 194 mm |
| Operating Temperature [Max] | 248° F |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Medium |
| Bolt Size | 1/2 in, M14 |
| Bearing Material | AISI 52100 |
| Weight | 12.5 LB |
| EAN or UPC | 800675720919 |

