- 3.438 in Bore Diameter
- 260 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Medium Duty
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- relubricatable through included Grease Zerk
- 28.4 lb
| Locking Type | Set Screw |
| Duty Type | Medium |
| Housing Height | 260 mm |
| Static Load Rating | 15800 N |
| Housing Length | 260 mm |
| Closure Type | Dual Seals (B-Type) |
| Bolt Circle Diameter | 219 mm |
| Bearing Material | AISI 52100 |
| Bore Dia. | 3.438 in |
| Dynamic Load Rating | 21120 N |
| Overall Width | 67 mm |
| Pilot Diameter | 187.3 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Material | Cast Iron |
| Flange Type | Piloted Flange |
| Operating Temperature [Max] | 248° F |
| Bolt Size | 3/4 in, M20 |
| Weight | 28.4 LB |
| EAN or UPC | 800675695477 |

