- 3.938 in Bore Diameter
- 276 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Medium Duty
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- relubricatable through included Grease Zerk
- 40 lb
| Duty Type | Medium |
| Bearing Material | AISI 52100 |
| Overall Width | 90 mm |
| Flange Type | Piloted Flange |
| Housing Material | Cast Iron |
| Closure Type | Dual Seals (B-Type) |
| Closure Material | NBR - Buna |
| Pilot Diameter | 206.4 mm |
| Housing Height | 276 mm |
| Housing Length | 276 mm |
| Bolt Size | 3/4 in, M20 |
| Dynamic Load Rating | 29300 N |
| Bolt Circle Diameter | 238 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Locking Type | Set Screw |
| Static Load Rating | 23100 N |
| Bore Dia. | 3.938 in |
| Operating Temperature [Max] | 248° F |
| Weight | 40.0 LB |
| EAN or UPC | 800675721770 |

