- 1.875 in Bore Diameter
- 197 mm Housing Length
- Standard Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5.1 lb
| Closure Type | Dual Seals (B-Type) |
| Housing Length | 197 mm |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Bearing Material | AISI 52100 |
| Bolt Centers | 157 mm |
| Overall Width | 55 mm |
| Relubrication | Yes |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bore Dia. | 1.875 in |
| Static Load Rating | 4910 N |
| Closure Material | NBR - Buna |
| Duty Type | Standard |
| Bolt Size | 1/2 in, M14 |
| Dynamic Load Rating | 7400 N |
| Operating Temperature [Max] | 248° F |
| Housing Height | 115 mm |
| Flange Type | 2-Bolt Flange |
| Weight | 5.1 LB |
| EAN or UPC | 800675717377 |

