- 1.875 in Bore Diameter
- 224 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 8.4 lb
| Operating Temperature [Max] | 248° F |
| Bore Dia. | 1.875 in |
| Dynamic Load Rating | 9490 N |
| Closure Type | Dual Seals (B-Type) |
| Static Load Rating | 6440 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Flange Type | 2-Bolt Flange |
| Bearing Material | AISI 52100 |
| Housing Height | 130 mm |
| Housing Material | Cast Iron |
| Duty Type | Medium |
| Bolt Size | 9/16 in, M14 |
| Bolt Centers | 184 mm |
| Locking Type | Set Screw |
| Housing Length | 224 mm |
| Overall Width | 59 mm |
| Weight | 8.4 LB |
| EAN or UPC | 800675717384 |

