- 2.188 in Bore Diameter
- 224 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 9.9 lb
| Bolt Centers | 184 mm |
| Duty Type | Medium |
| Dynamic Load Rating | 11500 N |
| Overall Width | 69 mm |
| Static Load Rating | 7940 N |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 248° F |
| Closure Type | 2 Triple Lip Seals |
| Flange Type | 2-Bolt Flange |
| Bore Dia. | 2.188 in |
| Housing Height | 130 mm |
| Housing Length | 224 mm |
| Housing Material | Cast Iron |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Locking Type | Set Screw |
| Bolt Size | 9/16 in, M14 |
| Weight | 9.9 LB |
| EAN or UPC | 800675719593 |

