- 2.125 in Bore Diameter
- 175 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 10.8 lb
| Housing Length | 175 mm |
| Housing Height | 175 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Closure Type | Dual Seals (B-Type) |
| Static Load Rating | 7940 N |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in, M16 |
| Operating Temperature [Max] | 248° F |
| Duty Type | Medium |
| Bore Dia. | 2.125 in |
| Overall Width | 69 mm |
| Locking Type | Set Screw |
| Flange Type | 4-Bolt Flange |
| Bearing Material | AISI 52100 |
| Bolt Centers | 143 mm |
| Dynamic Load Rating | 11500 N |
| Weight | 10.8 LB |
| EAN or UPC | 800675719319 |

