- 3.938 in Bore Diameter
- 268 mm Housing Length
- Medium Duty Type
- Set Screw Locking Type
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 42.5 lb
| Housing Length | 268 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Material | Cast Iron |
| Closure Type | Dual Seals (B-Type) |
| Flange Type | 4-Bolt Flange |
| Bore Dia. | 3.938 in |
| Bolt Centers | 211 mm |
| Duty Type | Medium |
| Housing Height | 268 mm |
| Locking Type | Set Screw |
| Bearing Material | AISI 52100 |
| Overall Width | 127 mm |
| Static Load Rating | 23100 N |
| Bolt Size | 1 in |
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 29300 N |
| Weight | 42.5 LB |
| EAN or UPC | 800675693978 |

