- Set Screw Locking Type
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 3.9 lb
| Housing Height | 136 mm |
| Housing Material | Cast Iron |
| Operating Temperature [Max] | 248° F |
| Closure Type | Dual Seals (B-Type) |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Thread Size | PF 1 -11 1/2 |
| Relubrication | Yes |
| Closure Material | NBR - Buna |
| Bore Dia. | 1.75 in |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 7110 N |
| Static Load Rating | 4460 N |
| Housing Length | 108 mm |
| Locking Type | Set Screw |
| Overall Width | 48 mm |
| Weight | 3.9 LB |
| EAN or UPC | 800675716677 |

