- Set Screw Locking Type
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 4.6 lb
| Closure Material | NBR - Buna |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 7400 N |
| Locking Type | Set Screw |
| Overall Width | 48 mm |
| Static Load Rating | 4910 N |
| Housing Height | 142 mm |
| Thread Size | PF 1 -11 1/2 |
| Bore Dia. | 50 mm |
| Relubrication | Yes |
| Bearing Material | AISI 52100 |
| Closure Type | Dual Seals (B-Type) |
| Housing Length | 118 mm |
| Duty Type | Standard |
| Operating Temperature [Max] | 248° F |
| Weight | 4.6 LB |
| EAN or UPC | 800675718732 |

