- Set Screw Locking Type
- Cast Iron Housing Material
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 8.5 lb
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Housing Length | 142 mm |
| Duty Type | Medium |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Thread Size | PF 1 1/4 -11 1/2 |
| Closure Type | Dual Seals (B-Type) |
| Closure Material | NBR - Buna |
| Locking Type | Set Screw |
| Relubrication | Yes |
| Overall Width | 60 mm |
| Operating Temperature [Max] | 248° F |
| Dynamic Load Rating | 11500 N |
| Static Load Rating | 7940 N |
| Housing Height | 173 mm |
| Bore Dia. | 2.188 in |
| Weight | 8.5 LB |
| EAN or UPC | 800675719654 |

