Skip to content Skip to navigation menu
Cast Iron 1.188 in ID Standard Duty Pillow Block

UCP 206 19

Cast Iron 1.188 in ID Standard Duty Pillow Block
Item #118120691
  • Set Screw Locking Type
  • Cast Iron Housing Material
  • 1.188 in Inner Diameter
Cast Iron 1.188 in ID Standard Duty Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Set Screw Locking Type
  • Cast Iron Housing Material
  • 1.188 in Inner Diameter

features

  • Solid Base Cast Iron Housing
  • Wide Inner Ring Bearing
  • Set Screw Locking
  • Dual Seals (B-Type)
  • Pre-Lubricated with quality NLGI2 Bearing Grease
  • Relubricatable through included Grease Zerk
  • 3 lb
Static Load Rating 2430 N
Housing Length 160 mm
Locking Type Set Screw
Housing Height 84 mm
Overall Width 44 mm
Dynamic Load Rating 4200 N
Bolt Size 1/2 in, M14
Grease Type NLGI Grade 2 Lithium Based Bearing Grease
Housing Material Cast Iron
Closure Type Dual Seals (B-Type)
Bearing Material AISI 52100
Operating Temperature [Max] 248° F
Bolt Centers 121 mm
I.D. 1.188 in
Duty Type Standard
Weight 3.0 LB
EAN or UPC 800675622398
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison