- Set Screw Locking Type
- Cast Iron Housing Material
- 1.5 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5 lb
| Housing Material | Cast Iron |
| Locking Type | Set Screw |
| Static Load Rating | 3960 N |
| Housing Length | 181 mm |
| I.D. | 1.5 in |
| Bolt Size | 1/2 in, M14 |
| Operating Temperature [Max] | 248° F |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Centers | 137 mm |
| Closure Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 6375 N |
| Bearing Material | AISI 52100 |
| Overall Width | 51 mm |
| Duty Type | Standard |
| Housing Height | 102 mm |
| Weight | 5.0 LB |
| EAN or UPC | 800675635114 |

