Skip to content Skip to navigation menu
Cast Iron 1.75 in ID Standard Duty Pillow Block

UCP 209 28

Cast Iron 1.75 in ID Standard Duty Pillow Block
Item #118120715
  • Set Screw Locking Type
  • Cast Iron Housing Material
  • 1.75 in Inner Diameter
Cast Iron 1.75 in ID Standard Duty Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Set Screw Locking Type
  • Cast Iron Housing Material
  • 1.75 in Inner Diameter

features

  • Solid Base Cast Iron Housing
  • Wide Inner Ring Bearing
  • Set Screw Locking
  • Dual Seals (B-Type)
  • Pre-Lubricated with quality NLGI2 Bearing Grease
  • Relubricatable through included Grease Zerk
  • 5.7 lb
Housing Height 108.3 mm
Locking Type Set Screw
Static Load Rating 4460 N
Duty Type Standard
Dynamic Load Rating 7110 N
Operating Temperature [Max] 248° F
Grease Type NLGI Grade 2 Lithium Based Bearing Grease
Housing Length 190.5 mm
Closure Type Dual Seals (B-Type)
I.D. 1.75 in
Housing Material Cast Iron
Overall Width 54 mm
Bolt Centers 146.1 mm
Bearing Material AISI 52100
Bolt Size 1/2 in, M14
Weight 5.7 LB
EAN or UPC 800675640255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison