- Set Screw Locking Type
- Cast Iron Housing Material
- 2.188 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 8.80 lb
| Operating Temperature [Max] | 248° F |
| Closure Type | Dual Seals (B-Type) |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| I.D. | 2.188 in |
| Overall Width | 60 mm |
| Dynamic Load Rating | 9490 N |
| Housing Height | 127.8 mm |
| Locking Type | Set Screw |
| Bolt Centers | 174.8 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Length | 219.2 mm |
| Static Load Rating | 6440 N |
| Bolt Size | 5/8 in, M16 |
| Housing Material | Cast Iron |
| Weight | 8.8 LB |
| EAN or UPC | 800675648237 |

