- Set Screw Locking Type
- Cast Iron Housing Material
- 2.438 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 11.2 lb
| Operating Temperature [Max] | 248° F |
| Bolt Centers | 186.4 mm |
| Static Load Rating | 7940 N |
| Housing Height | 140.1 mm |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 11500 N |
| Bolt Size | 5/8 in, M16 |
| Overall Width | 63.5 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Duty Type | Standard |
| Bearing Material | AISI 52100 |
| I.D. | 2.438 in |
| Housing Length | 242.1 mm |
| Closure Type | 2 Triple Lip Seals |
| Weight | 11.2 LB |
| EAN or UPC | 800675720322 |

