- Set Screw Locking Type
- Cast Iron Housing Material
- 2.5 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 14.1 lb
| Duty Type | Standard |
| Housing Length | 273.1 mm |
| I.D. | 2.5 in |
| Locking Type | Set Screw |
| Static Load Rating | 8760 N |
| Dynamic Load Rating | 12400 N |
| Housing Material | Cast Iron |
| Bolt Centers | 206.4 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 152 mm |
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Overall Width | 68.3 mm |
| Closure Type | Dual Seals (B-Type) |
| Bolt Size | 5/8 in, M16 |
| Weight | 14.1 LB |
| EAN or UPC | 800675651855 |

