- Set Screw Locking Type
- Cast Iron Housing Material
- 2 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5.9 lb
| Static Load Rating | 4910 N |
| Closure Type | 2 Triple Lip Seals |
| Duty Type | Standard |
| Locking Type | Set Screw |
| Operating Temperature [Max] | 248° F |
| Bolt Centers | 2.25 in |
| Overall Width | 52 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 7400 N |
| Bolt Size | 3/8 in-16 UNC |
| Housing Length | 140 mm |
| I.D. | 2 in |
| Housing Material | Cast Iron |
| Housing Height | 117 mm |
| Weight | 5.9 LB |
| EAN or UPC | 800675718404 |

