- Set Screw Locking Type
- Cast Iron Housing Material
- 45 mm Inner Diameter
features
- Solid Base Cast Iron Housing
- Low Shaft Height
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 5 lb
| Locking Type | Set Screw |
| Bolt Centers | 146 mm |
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 107 mm |
| Bolt Size | 1/2 in, M14 |
| Static Load Rating | 4460 N |
| Overall Width | 54 mm |
| Dynamic Load Rating | 7110 N |
| Duty Type | Standard |
| Housing Material | Cast Iron |
| I.D. | 45 mm |
| Housing Length | 191 mm |
| Closure Type | 2 Triple Lip Seals |
| Weight | 5.0 LB |
| EAN or UPC | 800675716998 |

