- Set Screw Locking Type
- Cast Iron Housing Material
- 2 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Low Shaft Height
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 6.6 lb
| Housing Height | 113 mm |
| Dynamic Load Rating | 7400 N |
| Housing Length | 204 mm |
| Operating Temperature [Max] | 248° F |
| Closure Type | 2 Triple Lip Seals |
| Locking Type | Set Screw |
| Static Load Rating | 4910 N |
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Overall Width | 57 mm |
| Bolt Size | 5/8 in, M16 |
| I.D. | 2 in |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Centers | 159 mm |
| Duty Type | Standard |
| Weight | 6.6 LB |
| EAN or UPC | 800675718091 |

