- Set Screw Locking Type
- Cast Iron Housing Material
- 2.188 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Low Shaft Height
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 8.7 lb
| Housing Length | 219 mm |
| Housing Material | Cast Iron |
| Bolt Centers | 178 mm |
| Locking Type | Set Screw |
| Static Load Rating | 6440 N |
| Overall Width | 60 mm |
| Closure Type | Dual Seals (B-Type) |
| Housing Height | 126 mm |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 9490 N |
| Bolt Size | 5/8 in, M16 |
| I.D. | 2.188 in |
| Duty Type | Standard |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Operating Temperature [Max] | 248° F |
| Weight | 8.7 LB |
| EAN or UPC | 800675751708 |

