- Set Screw Locking Type
- Cast Iron Housing Material
- 75 mm Inner Diameter
features
- Solid Base Cast Iron Housing
- Low Shaft Height
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 17 lb
| Bolt Centers | 217 mm |
| Dynamic Load Rating | 14620 N |
| Closure Type | Dual Seals (B-Type) |
| Housing Height | 166 mm |
| Housing Material | Cast Iron |
| I.D. | 75 mm |
| Operating Temperature [Max] | 248° F |
| Bearing Material | AISI 52100 |
| Overall Width | 75 mm |
| Bolt Size | 7/8, M22 |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Static Load Rating | 10540 N |
| Housing Length | 275 mm |
| Locking Type | Set Screw |
| Duty Type | Standard |
| Weight | 17.0 LB |
| EAN or UPC | 800675721589 |

