- Set Screw Locking Type
- Cast Iron Housing Material
- 1.75 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 8.2 lb
| Overall Width | 57 mm |
| Housing Height | 114.7 mm |
| Dynamic Load Rating | 7400 N |
| Closure Type | Dual Seals (B-Type) |
| Bolt Size | 5/8 in, M16 |
| Operating Temperature [Max] | 248° F |
| Housing Length | 203.2 mm |
| Duty Type | Medium |
| Bearing Material | AISI 52100 |
| Static Load Rating | 4910 N |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Material | Cast Iron |
| Locking Type | Set Screw |
| Bolt Centers | 158.8 mm |
| I.D. | 1.75 in |
| Weight | 8.2 LB |
| EAN or UPC | 800675694531 |

