- Set Screw Locking Type
- Cast Iron Housing Material
- 55 mm Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Dual Seals (B-Type)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 14.1 lb
| Bearing Material | AISI 52100 |
| Housing Material | Cast Iron |
| Overall Width | 63.5 mm |
| Operating Temperature [Max] | 248° F |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Centers | 186.4 mm |
| Housing Height | 140.1 mm |
| I.D. | 55 mm |
| Static Load Rating | 7940 N |
| Housing Length | 242.1 mm |
| Closure Type | Dual Seals (B-Type) |
| Dynamic Load Rating | 11500 N |
| Locking Type | Set Screw |
| Bolt Size | 5/8 in, M16 |
| Duty Type | Medium |
| Weight | 14.1 LB |
| EAN or UPC | 800675719944 |

