- Set Screw Locking Type
- Cast Iron Housing Material
- 2.5 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 17.3 lb
| Housing Length | 273.1 mm |
| Operating Temperature [Max] | 248° F |
| Overall Width | 68.3 mm |
| Bolt Size | 3/4 in, M20 |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 13530 N |
| Closure Type | 2 Triple Lip Seals |
| I.D. | 2.5 in |
| Duty Type | Medium |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Housing Height | 156 mm |
| Locking Type | Set Screw |
| Static Load Rating | 9620 N |
| Housing Material | Cast Iron |
| Bolt Centers | 206.4 mm |
| Weight | 17.3 LB |
| EAN or UPC | 800675720773 |

