- Set Screw Locking Type
- Cast Iron Housing Material
- 3 in Inner Diameter
features
- Solid Base Cast Iron Housing
- Wide Inner Ring Bearing
- Set Screw Locking
- Triple Lip Seals (L3)
- Pre-Lubricated with quality NLGI2 Bearing Grease
- Relubricatable through included Grease Zerk
- 23.6 lb
| Housing Height | 178.6 mm |
| Grease Type | NLGI Grade 2 Lithium Based Bearing Grease |
| Bolt Size | 7/8, M22 |
| Dynamic Load Rating | 16000 N |
| Bearing Material | AISI 52100 |
| Overall Width | 76.2 mm |
| Closure Type | 2 Triple Lip Seals |
| Static Load Rating | 11700 N |
| Duty Type | Medium |
| Bolt Centers | 231.8 mm |
| I.D. | 3 in |
| Housing Length | 298.5 mm |
| Locking Type | Set Screw |
| Housing Material | Cast Iron |
| Operating Temperature [Max] | 248° F |
| Weight | 23.6 LB |
| EAN or UPC | 800675721404 |

